Shop All Carbide Burs
Drill America
1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB11
Zoro # G1749644
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, End-Cut Double Cut
- Shape Cylindrical
- Cutter Dia. 1/8 in
- Length of Cut 1/2 in
- Trade Number SB-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSB11
- Zoro # G1749644
- UPC # 887861118576
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 1/2 in |
Details
Cutting Edge Type | Cylindrical, End-Cut Double Cut |
Shape | Cylindrical |
Trade Number | SB-11 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TR, PK100 (71-31650K)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000747)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120010)
- Drill America Carbide Burs