Shop All Carbide Burs
Drill America
1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA11
Zoro # G1748506
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical Double Cut
- Shape Cylindrical
- Cutter Dia. 1/8 in
- Length of Cut 1/2 in
- Trade Number SA-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA11
- Zoro # G1748506
- UPC # 887861118408
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 1/2 in |
Details
Cutting Edge Type | Cylindrical Double Cut |
Shape | Cylindrical |
Trade Number | SA-11 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- 3M Flap Disc, Extra Coarse, Alumina Zirconia (7010363142)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22052)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61302)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4 Shank (DULSE5)
- DRILL AMERICA 5/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC6)
- DRILL AMERICA 1/2"x1-1/8" Cone Carbide Burr 1/4" Shank (DULSL4)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 1"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC9)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SC-51 (23202)
- Drill America Carbide Burs