Shop All Carbide Burs
Drill America
1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank
Mfr # DULSL42
Zoro # G1748908
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cone
- Trade Number SL-42
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
- Brand Drill America
- MFR # DULSL42
- Zoro # G1748908
- UPC # 887861120562
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cone |
Trade Number | SL-42 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
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
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P100-Grit, PK 25 (49222)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- TANIS BRUSH Mini Twisted Brush, Nylon, 5/32" dia. (05168)
- EXCEL BLADES Sanding Stick Belts #320 Grit Replacement Sanding Belt 5pcs, 6pk (55682)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 3/4"x1-1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF15)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA1A)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002503)
- Drill America Carbide Burs