Shop All Carbide Burs
Drill America
1/8"x1/16" 90 Carbide Burr 1/8" Shank
Mfr # DULSK42
Zoro # G1750317
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cone
- Trade Number SK-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSK42
- Zoro # G1750317
- UPC # 887861120531
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cone |
Trade Number | SK-42 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" (66243510640)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL3NF)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 7/16"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF4)
- DRILL AMERICA 1/4"x1-1/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3A)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- KODIAK CUTTING TOOLS SF-1 Type SF Carbide Bur Round Nose Tree Double Cut (5424265)
- Drill America Carbide Burs