Shop All Carbide Burs
Drill America
1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank
Mfr # DULSM41
Zoro # G1750140
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Pointed-End Miniature
- Shape Cone
- Cutter Dia. 1/8 in
- Length of Cut 11/32 in
- Trade Number SM-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM41
- Zoro # G1750140
- UPC # 887861120593
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 11/32 in |
Details
Cutting Edge Type | Cone, Pointed-End Miniature |
Shape | Cone |
Trade Number | SM-41 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 800 (FX-191-800)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/16 (71103)
- Drill America Carbide Burs