Shop All Hex Dies
Drill America
1/8in NPT 1in OD HSS Round Adjustable Pipe Die, Left
Mfr # DWTH1-18NPT-LH
Zoro # G910548088
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Finish Uncoated (Bright)
- Application Re-threading and New Threads
- Material High Speed Steel
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-18NPT-LH
- Zoro # G910548088
- UPC # 887861313322
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 1/8" |
Outside Dia. | 1" |
Details
Finish | Uncoated (Bright) |
Application | Re-threading and New Threads |
Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- DEWALT 142 pc Mechanics Tool Kit, Includes Pliers, Bits, Nut Drivers, Sockets and Wrenches (DWMT73802)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- HANSON Adj Tap Socket-Small (3095001A)
- DRILL AMERICA 1-7/8"-5 Carbon Steel Hex Die (DWTSH1-7/8-5)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- DRILL AMERICA m11x1 Carbon Steel Hex Die (DWTSMH11X1)
- DRILL AMERICA 5/8"-11 Carbon Steel Hex Rethreading Die (DWTHX5811)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- DRILL AMERICA 1-1/2"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT112)
- Drill America Dies