Shop All High Speed Jobber Drill Bits
Drill America
18.50mm HSS Jobber Length Drill Bit
Mfr # DWDMM18.50
Zoro # G1830634
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 18.50mm
- Overall Length 198.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM18.50
- Zoro # G1830634
- UPC # 887861023795
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 18.50mm |
Overall Length | 198.00mm |
Flute Length | 149.00mm |
Drill Bit Size | 18.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P2150)
- TOMAHAWK POWER Honda Screed And 16ft Pro Blade (TVSA-H + TSB16-P)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25/64)
- DRILL AMERICA 3.15mm HSS Jobber Length Drill Bit (DWDMM3.15)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- DRILL AMERICA 5.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM5.00)
- Drill America High Speed Jobber Drill Bits