Shop All High Speed Steel Chucking Reamers
Drill America
.1840x.1610 HSS Threaded Shank Piloted Reamer
Mfr # PIL.184X.161THD
Zoro # G1931066
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.184X.161THD
- Zoro # G1931066
- UPC # 887861135689
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.1840" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .1840, Pilot Diameter: .1610, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- VERTEX Vertex 6" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2316)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- POWERBUILT 16Oz Claw Hammer with Fiberglass Handle (640948)
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- DRILL AMERICA .4985 HSS Straight Shank Chucking Reamer (DWRR.4985)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- DRILL AMERICA .1247 HSS Dowel Pin Reamer (DWRRDP.1247)
- DRILL AMERICA 15/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP15/32)
- DRILL AMERICA .1260 HSS Dowel Pin Reamer (DWRRDP.1260)
- Drill America High Speed Steel Chucking Reamers