Shop All High Speed Jobber Drill Bits
Drill America
18.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM18.00
Zoro # G1821744
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 18.00mm
- Overall Length 191.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM18.00
- Zoro # G1821744
- UPC # 887861023788
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 18.00mm |
Overall Length | 191.00mm |
Flute Length | 145.00mm |
Drill Bit Size | 18.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Universal Indicator Attachment, 18 In (671)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06-100')
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- DRILL AMERICA 17.50mm HSS Jobber Length Drill Bit (DWDMM17.50)
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- DRILL AMERICA 6.75mm HSS Jobber Length Drill Bit (DWDMM6.75)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- DRILL AMERICA #23 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- Drill America Drill Bits