Shop All Jobber Length Drill Bits
Drill America
18.00mm Cobalt Metric Drill Bit
Mfr # D/AMMCO18.00
Zoro # G1760010
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 18.00mm
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AMMCO18.00
- Zoro # G1760010
- UPC # 887861000130
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 18.00mm |
Overall Length | 209.00mm |
Flute Length | 144.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-08)
- KO-KEN Socket 45mm 6 Point 62mm 3/4 Sq. Drive (16400M-45)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- DRILL AMERICA #29 HSS Left Hand Jobber Length Drill Bit (DWDLH29)
- DRILL AMERICA #74 HSS Polished Jobber Length Drill Bit (D/AP74)
- DRILL AMERICA T Cobalt Jobber Length Drill Bit (DWDCOT)
- DRILL AMERICA #31 HSS Left Hand Jobber Length Drill Bit (DWDLH31)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #19 (C23195)
- Drill America Drill Bits