Shop All Carbide-Tipped Drill Bits
Drill America
#18 Solid Carbide Drill Bit
Mfr # DMOD18
Zoro # G1955295
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #18
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD18
- Zoro # G1955295
- UPC # 887861046701
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #18 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #18 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- Drill America Carbide-Tipped Drill Bits