Shop All Round Dies
Drill America
1/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH112-18NPT
Zoro # G1831998
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-18NPT
- Zoro # G1831998
- UPC # 887861103275
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/8" |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- DRILL AMERICA 1/4" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPT)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 5/8-11UNC (400526)
- Drill America Dies