Shop All Hand Reamers
Drill America
1/8" HSS Straight Flute Hand Reamer
Mfr # DWRRHD1/8
Zoro # G1816424
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 3"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD1/8
- Zoro # G1816424
- UPC # 887861146593
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 1-1/2" |
Overall Length | 3" |
Size | 1/8" |
Reamer Size | 3/16" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 1/8, O.A.L. 1-1/2, Flute Length 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-118)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- DRILL AMERICA 11/32" HSS Straight Flute Hand Reamer (DWRRHD11/32)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- DRILL AMERICA 25/32" HSS Spiral Flute Hand Reamer (DWRRHDSP25/32)
- HHIP B 17/32-19/32" High Speed Steel Adjustable Blade Reamer (2006-0079)
- Drill America Reamers