Shop All Spiral Flute Drill Bits
Drill America
1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank
Mfr # KFDML1/8
Zoro # G1940945
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black and Gold
- Overall Length 2-1/2 in
- Size 1/8 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDML1/8
- Zoro # G1940945
- UPC # 887861037693
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 2-1/2 in |
Size | 1/8 in |
Flute Length | 1-3/16 in |
Details
Material | High Speed Steel |
Finish | Black and Gold |
Number of Flutes | 2 |
Shank Type | 3-Flat |
Cutting Angle | 135 Degrees |
Style | Mechanic Length |
Cutting Direction | Right Hand |
Point Type | Split Point |
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Has 3-flat shank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #24 (C70157)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- CRESCENT WISS SNIPS COMPND PIPE 9-1/4"" (M4RN)
- DRILL AMERICA #58 HSS Heavy Duty Split Point Stub Drill Bit (DWDST58)
- DRILL AMERICA 19/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML19/64)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- DRILL AMERICA 17/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F17/64)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- Drill America Drill Bits