Shop All Drill Bit Blanks
Drill America
1/8" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL1/8
Zoro # G1732616
original price:
$2.87
20% off
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Shank Type Round
- Material High Speed Steel
- Finish Uncoated (Bright)
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDBL1/8
- Zoro # G1732616
- UPC # 887861029087
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8" |
Overall Length | 2-3/4" |
Size | 3/16" |
Details
Item | Jobber Blank |
Shank Type | Round |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- DRILL AMERICA 3/4" HSS Jobber Length Drill Bit Blank (DWDBL3/4)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- DRILL AMERICA 13/16" HSS Jobber Length Drill Bit Blank (DWDBL13/16)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- Drill America Drill Bit Blanks