Shop All Plug Cutter Drill Bits
Drill America
1/8" HSS Hi-Shear Hollow Cutter
Mfr # TSC1/8HC
Zoro # G2002676
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material High Speed Steel
- Size 1/8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC1/8HC
- Zoro # G2002676
- UPC # 887861006156
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Size | 1/8 in |
Details
Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Description
HSS, Hollow Cutter, Fastener Size: 1/8, D (Ref) .365, A (Ref) .1240 Fastener Type Hi-Shear, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Fold-Down, Thermoplastic, Comp:Stainless Steel (K0241.080181)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52679)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- DRILL AMERICA 3/8" HSS Hi-Shear Hollow Cutter (TSC3/8HC)
- DRILL AMERICA 1/4" HSS Hi-Shear Hollow Cutter (TSC1/4HC)
- FISCH Tennon / Plug Cutter (FSE-011118)
- EAZYPOWER Plug Cutter, HSS, 5/8 in. (30027)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- CMT Tenon And Plug Cutter, 1-1/4" (529.317.31)
- Drill America Plug Cutter Drill Bits