Shop All Cobalt End Mills
Drill America
1/8" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL304
Zoro # G1757247
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- End Mill Material Cobalt
- Number of Flutes 4
- Milling Dia. 1/8"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL304
- Zoro # G1757247
- UPC # 887861161541
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 1/8" |
Flute Length | 3/8" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mills, Size 1/8, Shank Dia 3/8, Flute Length 3/8, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 1/2"-13 NC (9444)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- Drill America End Mills