Shop All Cobalt End Mills
Drill America
1/8" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL204
Zoro # G1757938
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/16"
- End Mill Material Cobalt
- Milling Dia. 1/8"
- End Mill Cutting Type Non Center Cutting
- End Mill Style Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL204
- Zoro # G1757938
- UPC # 887861161411
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-1/16" |
Milling Dia. | 1/8" |
Flute Length | 3/8" |
Shank Size | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 1/8, Shank Dia 3/8, Flute Length 3/8, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY CABLE STRIPPER ADJUSTABLE (EZ793CS)
- DRILL AMERICA m28x2 HSS Metric Hand Tap (DWTSMT28X2)
- KLEIN TOOLS Red Pocket Laser Level (93PTL)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- Drill America Cobalt End Mills