Shop All Cobalt End Mills
Drill America
1/8" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL304
Zoro # G1757910
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/16"
- End Mill Material Cobalt
- Milling Dia. 1/8"
- End Mill Cutting Type Center Cutting
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL304
- Zoro # G1757910
- UPC # 887861161206
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 1/8" |
Shank Size | 3/8" |
Flute Length | 3/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Center Cutting |
End Mill Style | Single End |
Number of Flutes | 2 |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mills, Size 1/8, Shank Dia 3/8, Flute Length 3/8, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m3x.35 HSS Metric Hand Tap (DWTSMT3X.35)
- TITAN Extension Set 4 pc. 3/8" Drive (TL68152)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA DWCXL341B 7/8" Cobalt 4 Flute Single End End Mill (DWCXL341B)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 9/16" Cobalt Roughing End Mill (DWC9/16)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- Drill America End Mills