Shop All Solid Spade Drill Bits
Drill America
1/8" Carbide Spade Drill Bit
Mfr # DMO1/8SPADE
Zoro # G1738968
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Style Spade
- Drill Bit Material Carbide
- Drill Bit Finish Bright
- Overall Length 1-1/2 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMO1/8SPADE
- Zoro # G1738968
- UPC # 887861122290
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Overall Length | 1-1/2 in |
Details
Drill Style | Spade |
Drill Bit Material | Carbide |
Drill Bit Finish | Bright |
Shank Type | Hex |
Cutting Direction | Right Hand |
Description
Carbide Spade Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 41/64 (C20741)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- VEGA Phillips Acr 1 Insert Bit x 1 (125P1CR)
- UNITED SCIENTIFIC Triple Magnifier, Plastic (PMT003)
- DRILL AMERICA 3/32" Carbide Spade Drill Bit (DMO3/32SPADE)
- DRILL AMERICA 5/32" Carbide Spade Drill Bit (DMO5/32SPADE)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- DRILL AMERICA 1"x 6" Spade Bit (DMS71-0011)
- DRILL AMERICA 5/8"x 6" Spade Bit (DMS71-0006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- Drill America Drill Bits