Shop All Ball End Mills
Drill America
1/8" Carbide 4 Flute Single End Ball End Mill
Mfr # MMO1/8-4FSE-BN
Zoro # G1755418
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Overall Length 1-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/8-4FSE-BN
- Zoro # G1755418
- UPC # 887861163040
- Country of Origin United States
- Category Ball End Mills
Dimensions
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Flute Length | 1/2" |
Shank Size | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/8, Shank Dia 1/8, Flute Length 1/2, O.A.L. 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- FIELD TOOL SUPPLY CO Brubaker Tool 4174932 Spiral Point Tap 3/8"-16, 3 Flute, H3 (4174932)
- BIG HORN 2 in 1 Edge Trimmer (19038)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- GS TOOLING 5/64" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101111)
- Drill America Ball End Mills