Shop All Ball End Mills
Drill America
1/8" Carbide 2 Flute Single End Ball End Mill
Mfr # MMO1/8-2FSE-BN
Zoro # G1755786
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- Finish Uncoated (Bright)
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # MMO1/8-2FSE-BN
- Zoro # G1755786
- UPC # 887861162180
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 1/8" |
Overall Length | 1-1/2" |
Flute Length | 1/2" |
Shank Size | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Solid Carbide, End Mills, Size 1/8, Shank Dia 1/8, Flute Length 1/2, O.A.L. 1-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15062)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (B), PK 2 (SP 877-124)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 49/64 (55449)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- Drill America End Mills