Shop All Carbide End Mills
Drill America
1/8" Carbide 2 Flute Double End Stub End Mill
Mfr # MMO1/8-2FDE-ST
Zoro # G1755436
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # MMO1/8-2FDE-ST
- Zoro # G1755436
- UPC # 887861161763
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Milling Dia. | 1/8" |
Shank Size | 1/8" |
Flute Length | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 1/8, Shank Dia 1/8, Flute Length 1/4, O.A.L. 1-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 12 mm L.38 mm (03010012)
- OX TOOLS Aluminum Concrete Rake/Spreader with Hook 20"x4" (495x102mm) (OX-P016303)
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- Drill America End Mills