Shop All Ball End Mills
Drill America
1/8" Carbide 2 Flute Double End Stub Ball End Mill
Mfr # MMO1/8-2FDE-ST-BN
Zoro # G1754605
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- End Mill Style Double End
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO1/8-2FDE-ST-BN
- Zoro # G1754605
- UPC # 887861162388
- Country of Origin United States
- Category Ball End Mills
Dimensions
Milling Dia. | 1/8" |
Overall Length | 1-1/2" |
Flute Length | 1/4" |
Shank Size | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
Solid Carbide, End Mills, Size 1/8, Shank Dia 1/8, Flute Length 1/4, O.A.L. 1-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- STABILA Extendable Level - 36"-59" 80T (29459)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- Drill America Ball End Mills