Shop All Pipe Taps
Drill America
1/8"-27 NPT HSS Interrupted Thread Pipe Tap
Mfr # DWT64224
Zoro # G1920304
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64224
- Zoro # G1920304
- UPC # 887861076173
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- QEP TILE SPACERS 3/8"" 100CT (10027)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- DRILL AMERICA 2"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64232)
- DRILL AMERICA 1/4"-18 NPT HSS Interrupted Thread Pipe Tap (DWT64225)
- DRILL AMERICA 3/8"-18 NPT HSS Interrupted Thread Pipe Tap (DWT64226)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- Drill America Taps