Shop All Pipe Taps
Drill America
1/8"-27 NPT Carbon Steel Pipe Tap
Mfr # DWTPT1/8
Zoro # G1916777
original price:
$6.36
30% off
new price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTPT1/8
- Zoro # G1916777
- UPC # 887861076265
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1132, 49-22-1129)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- DRILL AMERICA 5"-8 NPT Carbon Steel Pipe Tap (DWTPT5INCH)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- DRILL AMERICA 1-1/2" NPT HSS 7 Flute Pipe Tap (T/A64012)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- Drill America Taps