Shop All Round Dies
Drill America
1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die
Mfr # DWTH1-18NPS
Zoro # G1829785
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPS Die
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-18NPS
- Zoro # G1829785
- UPC # 887861103077
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/8"-27 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | NPS Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- AJAX TOOL WORKS CHISEL FLAT .498 3/4"W 7"OAL (AJA3182)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- SUPERIOR TILE CUTTER AND TOOLS Flat-top V-Notch, 1/8" x 1/8" x 1/16 (ST410PF)
- DRILL AMERICA m11x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1)
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- GREENLEE DIE RD .75028 2COND3/4IND/S (124AV)
- Drill America Dies