Shop All Pipe Taps
Drill America
1/8"-27 HSS 4 Flute Pipe Tap
Mfr # T/A64005
Zoro # G1931197
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # T/A64005
- Zoro # G1931197
- UPC # 887861069618
- Country of Origin Bosnia and Herzegovina
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5/16 in., XPM (8612794)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #35 (C18088)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- DRILL AMERICA 1-1/4" NPT HSS 5 Flute Pipe Tap (T/A64011)
- DRILL AMERICA 3/8" NPT HSS 4 Flute Pipe Tap (T/A64007)
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- DRILL AMERICA 1/4"-18 NPT HSS 4 Flute Pipe Tap (DWT64006)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- Drill America Pipe Taps