Shop All Drill Bit Sets
Drill America
1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch
Mfr # POUGLBCOX6
Zoro # G605900948
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUGLBCOX6
- Zoro # G605900948
- UPC # 887861309219
- Country of Origin China
- Category Drill Bit Sets
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Includes sizes 1/8", 5/32", 3/16", 7/32" and 1/4" x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 20mm Size (J1220MASD)
- DAYTON Tube Roller (45J333)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- DRILL AMERICA 3/16" - 1/2"x6" 5Pc. Carbide Tipped Masonry Drill Bit Set (DAMSET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round (POUD/ARSD)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped Glass & Tile Drill Bit (DWDGD-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- STEEL GRIP Pwr Drl Accssry Set 12Pc (DR62511A)
- Drill America Drill Bit Sets