Shop All Drill Bit Sets
Drill America
1/8"-1/4" 3Pc. Quick Change Hex Shank Drill Bit Set Plastic Case Pouch
Mfr # POUKFD3HEX
Zoro # G1831106
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Drill Bit Point Angle 135 Degrees
- Shank Size 1/4"
- Shank Type Hex
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUKFD3HEX
- Zoro # G1831106
- UPC # 887861293662
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/4" |
Details
Finish - Machining | Black and Gold |
Number of Pieces | 3 |
Drill Bit Point Angle | 135 Degrees |
Item | Quick Change Drill Bit Set |
Shank Type | Hex |
Cutting Direction | Right Hand |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8". Sizes in the set include: 1/8", 3/16" and 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Target Ramp Groover, 13 1/2" X 6", 1/2" Radius 1/2" Lip Wood Handle (22-102)
- MILWAUKEE TOOL M18 FUEL 1/4 in Hex Impact, 18 V, Includes 5.0 Ah Battery (48-11-1852, 2953-20)
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- DRILL AMERICA 1/4"-1/2" 5Pc. Quick Change Hex Shank Drill Bit Set Plastic Case Pouch (POUKFD5HEX)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- DRILL AMERICA 1/8" - 1/4" x 12" HSS Aircraft Extension Drill Bit Set, Plastic Case Pouch, Qualtech (POUA/CX12-2)
- DRILL AMERICA 1.00mm-13.00mmx.5mm 25Pc. HSS Black & Gold Jobber Length Drill Bit Set (KFD4025-SET)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILLCO 15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds (1035N15)
- Drill America Drill Bits