Shop All Drill Bit Sets
Drill America
1/8"-1/4" 3Pc. Cobalt Heavy Duty Jobber Length Drill Bit Sample Set
Mfr # POUDWDCO3
Zoro # G1738058
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Finish - Machining Gold
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUDWDCO3
- Zoro # G1738058
- UPC # 887861293006
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Finish - Machining | Gold |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Number of Pieces | 3 |
Item | Jobber Drill Bit Set |
Point Type | Split Point |
Cutting Direction | Right Hand |
Drill Bit Material | Cobalt |
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Drill Bit Set (KFD29JX3/8-SET)
- DRILL AMERICA 15 Piece Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in (KFDHEX15-PC)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- CLE-LINE 18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21190)
- Drill America Drill Bit Sets