Shop All Extra Long Drill Bits
Drill America
#17x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX1217
Zoro # G1821139
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #17
- Size #17
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX1217
- Zoro # G1821139
- UPC # 887861043632
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #17 |
Size | #17 |
Overall Length | 12" |
Flute Length | 2-3/16 |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX615/64)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA #57x6" HSS Aircraft Extension Drill Bit (DWDA/CX657)
- DRILL AMERICA 1/4"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/4)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x12IN (50461)
- Drill America Drill Bits