Shop All Extra Long Drill Bits
Drill America
17/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX617/64
Zoro # G1831858
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64"
- Shank Type Round
- Size 17/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX617/64
- Zoro # G1831858
- UPC # 887861043311
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 17/64" |
Size | 17/64" |
Overall Length | 6" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- STARRETT Inside Spring Caliper, 12 In, Solid (73A-12)
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- DRILL AMERICA 47/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X47/64)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- DRILL AMERICA #30 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX630)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- Drill America Extra Long Drill Bits