Shop All Extra Long Drill Bits
Drill America
17/64"x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX617/64
Zoro # G1760379
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64"
- Shank Type Round
- Drill Bit Material Cobalt
- Size 17/64"
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # GLBCOX617/64
- Zoro # G1760379
- UPC # 887861045544
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 17/64" |
Size | 17/64" |
Overall Length | 6" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- SKIL Circular Worm Drive Saw, 7" Blade Dia. (SPT79-00)
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI (82668GTB154570)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- DRILL AMERICA G x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6G)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- DRILL AMERICA 21/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X21/32X1/2)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- Drill America Drill Bits