Shop All Counterbores
Drill America
17/64"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR17/64
Zoro # G1742389
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17/64"
- Overall Length 3-13/16"
- Size- Decimal 0.265625 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR17/64
- Zoro # G1742389
- UPC # 887861128957
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 17/64" |
Overall Length | 3-13/16" |
Size- Decimal | 0.265625 in |
Shank Size | 17/64" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. RotaCut Hole Cutter (11128)
- ECLIPSE All-Hard Hacksaw Blade 32TPI 12X1/2X.025 (AE47K)
- RIDGID Replacement Tube Cutting Wheel (33170)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- Drill America Counterbores