Shop All Carbide-Tipped Drill Bits
Drill America
17/64" Solid Carbide Drill Bit
Mfr # DMOD17/64
Zoro # G1948785
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 17/64"
- Overall Length 3-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD17/64
- Zoro # G1948785
- UPC # 887861047746
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 17/64" |
Overall Length | 3-1/2" |
Flute Length | 2-1/8" |
Drill Bit Size | 17/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA 15/64" Solid Carbide Drill Bit (DMOD15/64)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- Drill America Carbide-Tipped Drill Bits