Shop All High Speed Jobber Drill Bits
Drill America
17/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP17/64
Zoro # G1838620
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 17/64"
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP17/64
- Zoro # G1838620
- UPC # 887861018678
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 17/64" |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | 17/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- DRILL AMERICA .95mm HSS Jobber Length Drill Bit (DWDMM.95)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP28)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- Drill America Drill Bits