Shop All Jobber Length Drill Bits
Drill America
17/64" HSS Polished Jobber Length Drill Bit
Mfr # D/AP17/64
Zoro # G1953210
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AP17/64
- Zoro # G1953210
- UPC # 887861002417
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 17/64" |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PULLER PUSH TYPE 7 TO 1614IN 30 TON (OTC939)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- KRAFT TOOL Round End Magnesium Hand Floa, 12"x3-1/4 (CF072PF)
- DRILL AMERICA #6 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO6)
- DRILL AMERICA 17/64" Tin Coated Jobber Length Drill Bit (DWDTN17/64)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP31/64)
- DRILL AMERICA #35 HSS Left Hand Jobber Length Drill Bit (DWDLH35)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- Drill America Drill Bits