Shop All Reduced Shank Drill Bits
Drill America
17.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD17.5MM
Zoro # G1930250
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD17.5MM
- Zoro # G1930250
- UPC # 887861035538
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 17.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- DRILL AMERICA 7/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F7/8)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD1-1/8)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-5/32)
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- Drill America Reduced Shank Drill Bits