Shop All High Speed Jobber Drill Bits
Drill America
17.50mm HSS Jobber Length Drill Bit
Mfr # DWDMM17.50
Zoro # G1813825
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 17.50mm
- Overall Length 191.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM17.50
- Zoro # G1813825
- UPC # 887861023771
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 17.50mm |
Overall Length | 191.00mm |
Flute Length | 143.00mm |
Drill Bit Size | 17.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-5/16" Impact Socket (920242)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- Drill America Drill Bits