Shop All Counterbores
Drill America
17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR17/32
Zoro # G1745164
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17/32"
- Overall Length 4-5/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.53125 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR17/32
- Zoro # G1745164
- UPC # 887861129114
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 17/32" |
Overall Length | 4-5/16" |
Size- Decimal | 0.53125 in |
Shank Size | 1/2" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set TORX E4-E16 200mm 9 pieces 3/8 Sq. Drive (RS3325/9)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 10mm (80431)
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 1"x5/16" Pilots for Counterbore (DEWPIL1X5/16)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 1-11/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-11/16)
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91695)
- Drill America Porting Tools & Counterbores