Shop All Counterbores
Drill America
17/32"x1/8" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR17/32
Zoro # G1744604
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17/32"
- Overall Length 2-13/16"
- Finish Uncoated (Bright)
- Shank Type Round
- Size- Decimal 0.53125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR17/32
- Zoro # G1744604
- UPC # 887861128728
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 17/32" |
Overall Length | 2-13/16" |
Size- Decimal | 0.53125 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- TUNGALOY Turning Indexable Insert, VCGT43.58, PK5 (6822340)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 25/64"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/64)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- Drill America Porting Tools & Counterbores