Shop All Extra Long Drill Bits
Drill America
17/32"x12" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL12X17/32X1/2
Zoro # G1950167
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17/32"
- Shank Type Straight
- Size 17/32"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X17/32X1/2
- Zoro # G1950167
- UPC # 887861062084
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Size | 17/32" |
Overall Length | 12" |
Flute Length | 9" |
Shank Size | 1/2" |
Details
Item | Extra Length Drill Bit |
Shank Type | Straight |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- CLESCO 3/8" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-3)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- TEKTON 5.5 mm Tip, 3/8 in. Drive, Metric (SHB13205)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- DRILL AMERICA 31/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X31/32X1/2)
- DRILL AMERICA #8x12" Cobalt Aircraft Extension Drill Bit (GLBCOX128)
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- DRILL AMERICA #30 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX630)
- Drill America Drill Bits