Shop All Extra Long Drill Bits
Drill America
17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL18X17/32X1/2
Zoro # G105900981
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 17/32"
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL18X17/32X1/2
- Zoro # G105900981
- UPC # 887861308069
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 17/32" |
Overall Length | 18" |
Details
Shank Type | Straight |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0.0001"Graduations, Yellow (4334000)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- DRILL AMERICA 23/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X23/64)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- Drill America Extra Long Drill Bits