Shop All Reduced Shank Drill Bits
Drill America
17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2
Mfr # KFDRSD17/32
Zoro # G1942799
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/32"
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDRSD17/32
- Zoro # G1942799
- UPC # 887861036993
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft (31-633)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/16)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD55/64)
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- DRILL AMERICA 31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X31/32)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- Drill America Drill Bits