Shop All Taper Length Drill Bits
Drill America
17/32" HSS Taper Length Drill Bit
Mfr # DWDTL17/32
Zoro # G1916865
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL17/32
- Zoro # G1916865
- UPC # 887861057219
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Overall Length | 8" |
Flute Length | 4-3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXF5)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- DRILL AMERICA 23/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO23/64)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- IRWIN MM DRLBIT 3/16"" X 3-3/4"" (4935107)
- Drill America Drill Bits