Shop All Taper Shank Drill Bits
Drill America
17/32" HSS 2MT Taper Shank Drill Bit
Mfr # DWDTS17/32
Zoro # G1939518
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 17/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS17/32
- Zoro # G1939518
- UPC # 887861048217
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Overall Length | 8-1/2" |
Flute Length | 4-5/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- MIGHTY MAXX Pliers Multi-Groove 8in (083-11218)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81420D2B103050)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- DRILL AMERICA 17.00mm HSS 2MT Metric Taper Shank Drill Bit (DWDTSMM17.00)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- DRILL AMERICA 1-1/8" HSS 4MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO1-1/8)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- Drill America Drill Bits