Shop All Reduced Shank Drill Bits
Drill America
17/32" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X17/32
Zoro # G1748366
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACO3/8X17/32
- Zoro # G1748366
- UPC # 887861227346
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 1/2, Dec. Equivalent .5000, Flute Length 4-1/2, Overall Length 6, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- PROTO 1/4" Drive Deep Impact Socket Set, Metric, 11 pcs (J69212)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD19/32)
- DRILL AMERICA 21/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (D/ACO21/32)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD7/16)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- DRILL AMERICA 31.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD31.0MM)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- Drill America Drill Bits