Shop All High Speed Jobber Drill Bits
Drill America
#17 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16
Mfr # DWDSP17
Zoro # G1821394
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #17
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP17
- Zoro # G1821394
- UPC # 887861018999
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #17 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #17 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J7421M)
- WESTWARD Combination Wrench, 50mm, Metric, 12 pt. (54RZ26)
- APEX TOOL GROUP Crescent® CTK150 150 Piece Mechanics Tool Set (CTK150)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- DRILL AMERICA #30 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD30)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- Drill America High Speed Jobber Drill Bits