Shop All High Speed Jobber Drill Bits
Drill America
#17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN17
Zoro # G1837415
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #17
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN17
- Zoro # G1837415
- UPC # 887861017008
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #17 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #17 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Motor (2609199258)
- IRWIN High Impact Chisel Set, 5 Pieces (1819363)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- DEADON Nail Puller, Exhumer, Classic Style, 10.5" (EX9CL)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (D/AN47)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- DRILL AMERICA V HSS Black Oxide Jobber Length Drill Bit (DWDNV)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- Drill America High Speed Jobber Drill Bits